| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | RG214 .0888 STR SC PE 2SCC BRD SHD PVC-11A JKT 50 OHM

  • Anixter #307-011-214
Approx. Wt. lb./1,000 ft.: 135
Braid %: 97% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 214
Conductor Diameter: 0.089 INCHES
Conductor Material: SILVER COATED COPPER
Conductor Size: 13 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.089/13/SCC
Conductor Type: 13 AWG Str (7x21) SC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric Type/Jkt.: PE/FRPVC-black
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.285
Jacket Material Color (O.D. in.): PVC/BLK/0.425
Jacket Material: PVC-II-PVC GREY NON-CONTAMINATING
NEC Rating: UL LISTED ART 725 CL2 LIMITED
Nom. O.D. (in.): 0.425
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG214
Rating: CL2X
RoHS Compliant: NOT DECLARED
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield Coverage: 2 95% SC Braids
Shield: 1-96% + 1-98% SCC Braid
Vendor: -----
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items