| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | ST5M2619-26-A2SJ 26AWG/2C SPCXLETFE/SPCWB/KAPTON-PTFE TAPE NSN 6145-99-609-8890

  • Anixter #A10DW-609-8890
Braid %: UNKNOWN - TO BE REVIEWED
Braid Material: SILVER COATED COPPER
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Material: SILVER COATED COPPER
Conductor Size: 26 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 100 OHM NOMINAL IMPEDANCE
Jacket Material: SPECIAL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: NOT DECLARED
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items