Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | .0189 STR CCS PE TC BRD SHD PVC-11A JKT 50 OHM**QPL/CTR**

  • Anixter #M17/119-RG174
Approx. Wt. lb./1,000 ft.: 9
Braid %: UNKNOWN - TO BE REVIEWED
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 174
Conductor Diameter: 0.0189 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Stranding/Dia. AWG & Type: 7/0.019/26/CCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50-S
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.060
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.110
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Mil-C-17: M17 / 119-RG174
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.110
Notes/Special Features: USE /176
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG174
Rating: M17
RoHS Compliant: NOT DECLARED
Screen/Shield Type: BRAID ONLY
Shield: TC Braid
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items