Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 12MM COPPER TUBE TERMINAL COL70-12

  • Anixter #CATCTM120901
Category: LUGS
Color: SELF
Material: COPPER TINNED
No. of Terminals: 1
Product Type: TERMINAL - TUBE COPPER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Sleeve Size: 70
Terminal Type/Size: 12MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items