CFNCPLM100C000 - M10 PLAIN CHANNEL NUT Z/C | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M10 PLAIN CHANNEL NUT Z/C CS22

  • Anixter #CFNCPLM100C000
Bolt / Hole Diameter: M10
Capacity: NONE
Category: CHANNEL, BRACKETS AND FIXINGS
Height: NONE
Length: NONE
Product Type: NUT - CHANNEL - PLAIN
Screw / Fixing Size: NONE
Special Attribute 1: ZINC - CLEAR CHRM - COMMERCIAL GRD
Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items