CFWCMS006 - METAL SELF-DRILL CAVITY WALL | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | METAL SELF-DRILL CAVITY WALL PLUG JJP15A

  • Anixter #CFWCMS006
Bolt / Hole Diameter: NONE
Capacity: NONE
Category: CAVITY FIXINGS
Height: NONE
Length: 25MM
Product Type: WALL PLUG - CAVITY - METAL S/DRILL
Screw / Fixing Size: 4.5MM
Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items