Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.53MM/3PR CONCENTRIC SO TNC LSZH TCWB SCRN LSZH RED MAX OD 21.0MM SE1047 T4

  • Anixter #13445/565
Armor: NO
Composite: NO
Conductor Count: 3 PAIR
Conductor Material: TINNED OR COATED COPPER
Conductor Type: SOLID
Earth/Ground Wires: NO
Insulation Material: LSF-LOW SMOKE & FUME INSULATION
Jacket Color: RED
Jacket Material: LSF-LOW SMOKE & FUME
RoHS Compliant: NOT DECLARED
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items