Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2.5MM/1PR STR TNC LSZH INS O/ASCRN LSZH BLACK MAX OD 14.0MM G7625

  • Anixter #13445/575
Armor: NO
Composite: NO
Conductor Count: 1 PAIR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 2.5MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: LSF-LOW SMOKE & FUME INSULATION
Jacket Color: BLACK
Jacket Material: LSF-LOW SMOKE & FUME
RoHS Compliant: NOT DECLARED
Screen/Shield Type: FOIL SHIELD AL MYLAR
Screen/Shield: SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items