Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.85MM/5PR+TELE PAIR C/C SO TCEPR TCWB SCRN HD PCP SHTH BLK SMOOTH SE527

  • Anixter #13445/842
Armor: NO
Composite: NO
Conductor Count: 5 PAIR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 0.57MM SQUARED
Conductor Type: SOLID
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Color: BLACK
Jacket Material: NEO-NEOPRENE
RoHS Compliant: NOT DECLARED
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Voltage Range: 250V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items