| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 185MM/1C CU/SC/XLPE/SC/CU TAPEPVC/AWA/PVC BLK 19/33KV 36000V MAX

  • Anixter #362760
Armor: YES
Composite: YES
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 185MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Voltage Range: 3600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items