Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 2 AWG, 1 CONDUCTOR, THW 7 STR BARE COPPER 75C 600V COLOR GREEN

  • Anixter #6D-0201-04
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 2 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GREEN
Jacket Material: UNJACKETED/NON-SHEATHED
Product Type: THW
Screen/Shield: UNSHIELDED
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Range: 600V
Description

THW. STRANDED ANNEALED COPPER. 0.060 INCH PVC INSULATION. 75C, 600V. GENERAL PURPOSE WIRING FOR LIGHTING AND POWER IN RESIDENTIAL, COMMERCIAL AND INDUSTRIAL BUILDINGS.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items