Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | THHN/THWN-2 Cable, 16 AWG, 26 Strand, 600V, Annealed Copper, PVC Insulation, Nylon Jacket, Blue

  • Anixter #6G-1601-06
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLUE
Jacket Material: NYLON
Product Type: TFFN
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

TFFN. 16 STRAND ANNEALED COPPER. 0.015 INCH PVC INSULATION SHEATHED WITH NYLON. 90C 600 VOLTS. RECOMMENDED IN MOST TYPES OF INDUSTRIAL AND COMMERCIAL APPLICATIONS WHERE RESITANCE TO MECHANICAL ABUSE IS REQUIRED

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items