A2-AZ-0700 - 70MM/3C CU/XLPE/LSZH/SWA/LSZH | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 70MM/3C CU/XLPE/LSZH/SWA/LSZH 1900/3300V BLACK BS6724 BRN/BLK/GREY CORES

  • Anixter #A2-AZ-0700
Armor: YES
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 70MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: LSF-LOW SMOKE & FUME
Product Type: ARMOURED BS6724 CABLE
RoHS Compliant: NOT DECLARED
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 1900/3300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items