| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.5MM/1C 2491B FLEXIBLE VIOLET300/500V BS EN 50525-3-41 LSZHHCL 0.5% MAX H05Z-K1

  • Anixter #A3BS-0005-10
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 0.5MM SQUARED OR 1/0.5MM TELEPHONE
Conductor Type: FLEXIBLE
Earth/Ground Wires: NO
Insulation Material: LSF-LOW SMOKE & FUME INSULATION
Insulation Thickness: 0.6MM
Jacket Color: PURPLE
Jacket Material: UNJACKETED/NON-SHEATHED
Product Type: 300/500V 2491B BS7211 H05Z-K1
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items