A4AOB-C005-HKL-13 - 6MM/5C CONTROLFLEX CY | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6MM/5C CONTROLFLEX CY PCU/ PVC/TCWB/PVC CLEAR SHEATH, BRNBLK,GREY,BLUE,GY CRS

  • Anixter #A4AOB-C005-HKL-13
Armor: NO
Composite: NO
Conductor Count: 5 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 6MM SQUARED
Conductor Type: FLEXIBLE
Earth/Ground Wires: YES
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: CLEAR
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items