B1-B1DB-0160-02 - 6MM/3C PCU/PVC/CU WIRE | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6MM/3C PCU/PVC/CU WIRE CONCENTRIC/PVC BLK 600/1000V NYCY VDE0276-603

  • Anixter #B1-B1DB-0160-02
Armor: NO
Composite: NO
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: POWER
Screen/Shield: SHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items