BS7846-2C-0040-E - FTP120 4mm squared 2 core | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | FTP120 4mm squared 2 core stranded copper conductor (class 2) mica-glass fire resistant-tape Zero Halogen Low Smoke compound single layer of galvanised steel wires Thermoplastic Zero Halogen Low Smoke compound 600/1000v BS7846 BS8519:2010

  • Anixter #BS7846-2C-0040-E
Armor: YES
Composite: NO
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 4MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: MICA/XLP-COMPOSITE INSULATION FOR FR TYPES
Jacket Material: LSZH-LOW SMOKE/ZERO HALOGEN
Product Type: ARMOURED FIRE RESISTANT BS7846 CABLES
RoHS Compliant: NOT DECLARED
Screen/Shield: UNSHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items