BS8436-2C-0040 - 4.0MM/2C+E CU/XLPE/ALU/LSZH | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4.0MM/2C+E CU/XLPE/ALU/LSZH WHITE 600/1000V BS8436 BRN/BLUCORES BASEC

  • Anixter #BS8436-2C-0040
Armor: NO
Composite: NO
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 4MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: WHITE
Jacket Material: LSZH-LOW SMOKE/ZERO HALOGEN
Number of Ground Wires: 1 WIRE
Product Type: MULTICORE SCREENED 600/1000V LSZH CABLES
Screen/Shield Type: FOIL SHIELD AL MYLAR
Screen/Shield: SHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items