| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6MM/2C IEC60502 600/1000V STR XLPE/LSOH BLACK 60332-3 C BROWN, BLUE CRS

  • Anixter #IEC60502-2C-0060U
Armor: NO
Composite: NO
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 6MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: LSNH-LOW SMOKE/ NO HALOGEN, XLPO
Product Type: POWER
RoHS Compliant: NO
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items