Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CBL ASSY 24AWG/25PR 7.5MT CAT5 180 DEGREE PLUG-PLUG 120 OHM STP

  • Anixter #265320
Category: CATEGORY 5
Color: GREY
Connector Type: MRJ21 TO MRJ21
Length (ft.): 100
Lengths: 7.5 M : 24.61 FT.
Shielded: S/UTP - SCREENED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items