A10DW-038-2657 - 3MM/1C TCU/RUBBER INS BLACK | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 3MM/1C TCU/RUBBER INS BLACK 44/0.3MM DEF 61-12 PT16 SEC.2 NSN 6145-99-038-2657

  • Anixter #A10DW-038-2657
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: TIN
Conductor Stranding: CLASS 5
IEEE 45: NO
Insulation Material: RUB-RUBBER
Jacket Material: NO JACKET
Screen/Shield: NO
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items