A10DW-439-6238 - 0.35MM/3PR TCU/LFH/IND&COLL | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.35MM/3PR TCU/LFH/IND&COLL TCWB/LFH BLK GEN DEF61-12 PT25NSN 6145-99-439-6238

  • Anixter #A10DW-439-6238
Armor: NO
Conductor Count: 3 PAIRS
Conductor Size: 0.35 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Mil Spec: DEF 61-12 PART 25
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items