A10DW-446-6314 - 1.5MM/2C+2.5MM/2C+70MM/2C | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.5MM/2C+2.5MM/2C+70MM/2C SHEATHGROUNDTRAILER 61-12 PT27NSN 6145-99-446-6314

  • Anixter #A10DW-446-6314
Armor: NO
Conductor Count: 6 CONDUCTORS
Conductor Material: TIN
Conductor Stranding: CLASS 5
IEEE 45: NO
Insulation Material: EPR-ETHYLENE/PROPYLENE RUBBER XL
Jacket Material: HYP-HYPALON CSP CHLOROSULPHANATED POLYETHYLENE
Screen/Shield: NO
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items