A10DW-522-7899-M - 0.6MM/2C SC/CONSTANTAN | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.6MM/2C SC/CONSTANTAN PTFE GLS BRD/PTFE DS 02-517 PT4 NSN 6145-99-522-7899

  • Anixter #A10DW-522-7899-M
Armor: NO
Conductor Count: 2 CONDUCTORS
Conductor Size: 0.6 MM SQUARED
Conductor Stranding: CLASS 1 (SOLID)
IEEE 45: NO
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE
Jacket Material: PTFE-POLYTETRAFLUOROETHYLENE
Mil Spec: DIRECTOR GENERAL OF SHIPPING 213
Screen/Shield: NO
UL: NO
Voltage Rating: 250 OR 150/250V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items