| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 185MM/1C TCU(CL5)/SIL TAPES/ LFH BLK 440V GEN DS 02-527 NSN 6145-99-593-1942

  • Anixter #A10DW-593-1942
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Size: 185 MM SQUARED
Conductor Stranding: CLASS 5
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Mil Spec: NAVAL ENGINEERING STANDARD 527
Screen/Shield: NO
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items