| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.0045 SQ. INCH (7/0.0254") 1CPHOS BRONZE, PE INS (BLK-BLUE)NSN 6145-99-593-2101

  • Anixter #A10DW-593-2101
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: PE-POLYETHYLENE
Jacket Material: NO JACKET
Screen/Shield: NO
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items