A10DW-622-1421 - 1/1.29MM HARD DRAWN CCS | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1/1.29MM HARD DRAWN CCS PE INS BLK/YLLW DEF61-12/3 NSN 6145-99-622-1421

  • Anixter #A10DW-622-1421
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Stranding: CLASS 1 (SOLID)
IEEE 45: NO
Jacket Material: NO JACKET
Screen/Shield: NO
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items