A10DW-628-1769 - UNINYVIN 0000 BSG177 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | UNINYVIN 0000 BSG177 109MM (666/0.457MM) 600V NSN 6145-99-628-1769

  • Anixter #A10DW-628-1769
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: TIN
Conductor Stranding: CLASS 5
IEEE 45: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: SP-SPECIAL CONSTUCTION
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items