A10DW-642-5106 - 70MM/2C TCU/EPR/CSP BLACK | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 70MM/2C TCU/EPR/CSP BLACK DUSHEATHGROUND DEF61-12 PT27 NSN 6145-99-642-5106

  • Anixter #A10DW-642-5106
Armor: NO
Conductor Count: 2 CONDUCTORS
Conductor Material: TIN
Conductor Size: 70 MM SQUARED
Conductor Stranding: CLASS 5
IEEE 45: NO
Insulation Material: EPR-ETHYLENE/PROPYLENE RUBBER XL
Jacket Material: HYP-HYPALON CSP CHLOROSULPHANATED POLYETHYLENE
Screen/Shield: NO
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items