A10DW-659-4480 - UNIEFGLAS 12 BSG222 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | UNIEFGLAS 12 BSG222 2.89MM/1C NC/GLS BRD/PTFE NSN 6145-99-659-4480

  • Anixter #A10DW-659-4480
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: NICKEL
Conductor Stranding: CLASS 5
IEEE 45: NO
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE
Jacket Material: PTFE-POLYTETRAFLUOROETHYLENE
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items