A10DW-711-6518 - 0.14MM/6C (4C+1PR) PVC/PVC | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.14MM/6C (4C+1PR) PVC/PVC HEADSET CABLE PT NO. 1130008 NSN 6145-99-711-6518

  • Anixter #A10DW-711-6518
Armor: NO
Conductor Material: BARE
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: NO
UL: NO
Voltage Rating: 440V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items