A10DW-756-5673 - 22AWG/2C | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 22AWG/2C SPC/XLETFE/SPCB/KPTON5M2619-22A2SJ-25M26 NSN 6145-99-756-5673

  • Anixter #A10DW-756-5673
Armor: NO
Conductor Count: 2 CONDUCTORS
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: TEFZEL-ETFE, FLUOROPOLYMER
Jacket Material: PTFE-POLYTETRAFLUOROETHYLENE
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items