A10DW-901-3547 - UNINYVIN 22 BSG177 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | UNINYVIN 22 BSG177 0.347MM (19/0.152MM) 600V NSN 6145-99-901-3547

  • Anixter #A10DW-901-3547
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: TIN
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: SP-SPECIAL CONSTUCTION
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items