BS6883-2C-0060 - 6MM/2C TCU/EPR/SW4/GSWB/SW4 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6MM/2C TCU/EPR/SW4/GSWB/SW4 BLK 0.6/1KV BS6883 UKOOA WB206IEC332-3-22 CAT A

  • Anixter #BS6883-2C-0060
Armor Type: GALVANIZED STEEL WIRE BRAID
Armor: YES
Conductor Count: 2 CONDUCTORS
Conductor Material: TIN
Conductor Size: 6 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: EPR-ETHYLENE/PROPYLENE RUBBER XL
Jacket Material: LSZH ELASTOMERIC TYPE SW4
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items