| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M24643/18-01UN 18-7C WATERTIGHT **QPL/CTR**

  • Anixter #LSMSCU-7
Armor: NO
Conductor Count: 7 CONDUCTORS
Conductor Material: BARE
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: CLASS B
IEEE 45: NO
Insulation Material: SR-SILICON RUBBER
Jacket Material: PO-POLYOLEFIN
Mil Spec: MIL-C 24643
Screen/Shield: NO
UL: NO
Voltage Rating: 1KV
Watertight: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items