Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M24643/52-02UN 22-3P NON WATERTIGHT **QPL/CTR**

  • Anixter #LSTPNW-3
Armor: NO
Conductor Count: 3 PAIRS
Conductor Material: BARE
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: CLASS B
IEEE 45: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: PO-POLYOLEFIN
Mil Spec: MIL-C 24643
Screen/Shield: NO
UL: NO
Voltage Rating: 300V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items