| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.75MM/14PR CU/XLPE/COL SCRN/ CWB/SHF1 250V GREY IEC60332-3ABLU/WTE PRS NUMBERED

  • Anixter #MA-14P-0007-C-9
Armor Type: PLAIN COPPER WIRE BRAID
Armor: YES
Conductor Count: 14 PAIRS
Conductor Material: BARE
Conductor Size: 0.75 MM2
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: XLPE-VULCANIZED/CROSS LINKED PE
Jacket Material: LSF-LOW SMOKE & FUME
Screen/Shield Type: FOIL
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Voltage Rating: 250 OR 150/250V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items