Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | BANDSAW BLADE BAHCO 3851-27-0.9-6/10-3658

  • Anixter #CTBSBWN360000
Category: POWER SAW BLADES
Coating: NONE
Cut Profile: TOOTH - VARIABLE
Length / Bore: 3.6M
Material: CARBON STEEL
Product Type: BLADE - SAW - BANDSAW - WELDED LOOP
Size/Nom Diameter/Width: 27MM
Special Attribute 1: TPI - 6/10
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items