3007676L | IRWIN INDUSTRIAL TOOL COMPANY

IRWIN INDUSTRIAL TOOL COMPANY | 3007676L | 121MM/4 3/4" T3 76L BI-METAL HOLESAW 3007676L

  • Manufacturer # 3007676L
  • Anixter #CTBSHOM12100002
Category: HOLESAWS & ACCS
Coating: PAINTED
Cut Profile: TOOTH - VARIABLE
Length / Bore: NO LENGTH
Material: BI-METAL
Product Type: BLADE - SAW - HOLESAW
Size/Nom Diameter/Width: 121MM
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items