Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2MM SOLID CARBIDE 4 FLUTE END MILL G11407870T

  • Anixter #CTCMEMM200005
Category: MILLING CUTTERS AND SLOT DRILLS
Coating: NONE
Cut Profile: FLUTE - 4-FOLD
Length / Bore: NO LENGTH
Material: CARBIDE
Product Type: CUTTER - MILLING - END MILL
Size/Nom Diameter/Width: 2.0MM
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items