Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 30MM X 1/2" HSS BEADING ROUTERCUTTER TITMAN DSB8*1/2

  • Anixter #CTCRBEM3000000
Category: ROUTER CUTTERS
Coating: NONE
Ind Std/Cust Special: NONE
Length / Bore: 6MM
Material: HIGH SPEED STEEL
Product Type: CUTTER - ROUTER - BEADING
Size/Nom Diameter/Width: 30MM
Thickness/Shank Diameter: 1/2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items