Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1/2" 90DEG HSS ROSE COUNTERSINK

  • Anixter #CTCSFR500001
Category: COUNTERSINKS / COUNTERBORES
Coating: NONE
Length / Bore: NO LENGTH
Material: HIGH SPEED STEEL
Product Type: COUNTERSINK - FLUTE ROSE
Size/Nom Diameter/Width: 1/2
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items