Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | GULLCO HI-TENSILE CUTTER KBM-28-X1H

  • Anixter #CTCUBE000
Category: ROTARY CUTTERS AND PILOTS
Coating: NONE
Length / Bore: NO LENGTH
Material: HIGH SPEED STEEL
Product Type: CUTTER - BEVELLING
Size/Nom Diameter/Width: NONE
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items