Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CARBIDE PARTING BLADE ISCAR TOOLS SGFH 32-4

  • Anixter #CTCUIN282
Category: LATHE TOOLS
Coating: NONE
Cut Profile: DRILLING
Length / Bore: NO LENGTH
Material: CARBIDE
Product Type: CUTTER - INSERT
Size/Nom Diameter/Width: NONE
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items