Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M10 HSS DIE NUT .

  • Anixter #CTDINUM100C002
Category: THREADING DIES
Coating: BRIGHT
Cut Profile: CUT - STANDARD
Length / Bore: NO LENGTH
Material: HIGH SPEED STEEL
Product Type: DIE - NUT
Size/Nom Diameter/Width: M10X1.50 - COARSE PITCH
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items