Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M3 BRT HSS LEAD TAP

  • Anixter #CTTALEM30C001
Category: THREADING TAPS
Coating: BRIGHT
Ind Std/Cust Special: ISO 529
Length / Bore: 48MM
Material: HIGH SPEED STEEL
Product Type: TAP - LEAD
Size/Nom Diameter/Width: M3.0X0.5 - COARSE PITCH
Thickness/Shank Diameter: 3.15MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items