| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M20 BRT HSS PLUG TAP

  • Anixter #CTTAPLM200C000
Category: THREADING TAPS
Coating: BRIGHT
Ind Std/Cust Special: ISO 529
Length / Bore: 112MM
Material: HIGH SPEED STEEL
Product Type: TAP - PLUG
Size/Nom Diameter/Width: M20X2.5 - COARSE PITCH
Thickness/Shank Diameter: 14MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items