PS-DRA240-48A | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | PS-DRA240-48A | Power Supply, 115/230 Volt AC 4/1.55 Ampere 47 to 63 Hertz Input, 48 Volt DC 5 Ampere 240 Watt Output, 4.87" Width x 3.29" Depth x 4.9" Height, DIN Rail Mount

  • Manufacturer # PS-DRA240-48A
  • Anixter #502920
Type: POWER SUPPLY
Description

Must be a reseller to purchase this product.

Features
  • Auto Select Input Voltage
  • Adjustable Output Voltage Range Support
  • High Operating Efficiency
  • Small Package for Limited Space Installations
  • Natural Convection Cooling
  • No Troublesome Fans
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items