| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 24 AWG, 50 PAIR, RISER CABLE ARMM COMMUNICATIONS RISER CABLE SOLID BARE COPPER CONDUCTOR FOAM PE PVC GRAY CORRUGATED ALUMINUM JACKET PVC JACKET

  • Anixter #CMR-005024EAA
AWG: 24
Approx. Wt. lb./1,000 ft.: 230
Conductor/Pair Count: 50 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 50
Nom. O.D. (in.): 0.650
Type: RISER CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items