Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-6P EXCHANGE CABLE PE-39 SOLID/FILLED CORE/CALPETH BURIAL

  • Anixter #E-000624AFC
AWG: 24
Approx. Wt. lb./1,000 ft.: 67
Conductor/Pair Count: 6 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 6
Nom. O.D. (in.): 0.390
Sheath - Exchange: COATED, 8 MIL CORRUGATED ALUMINUM, SJ CALPETH
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items